Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, #8-32, 15 Inserts
Mfr # 33588
Zoro # G0556722
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size #8-32
- Insert Length 6.75
- Number of Inserts 15
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 33588
- Zoro # G0556722
- UPC # 020317335886
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | #8-32 |
Insert Length | 6.75 |
Width | 10.25 |
Height | 5 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Number of Inserts | 15 |
System of Measurement | Inch |
Color | Natural |
Number of Pieces | 15 |
Description
Recoil Thread Repair Kit,8-32,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38205.100.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M55050.060.0045)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51041.019.0043)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50 (37166)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M12-1.75, 10 Inserts (35128)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2.5-0.45, 15 Inserts (35258)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- RECOIL Pro Series Recoil Kit, M16-2, 6 pcs. (35166)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50, 6 Inserts (37168)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (3520-3.00K)
- Recoil Thread Repair Kits