Shop All Thread Repair Kits
This Product is Discontinued
Recoil
Helical Insert Repair Kit, Helical Inserts, 3/4"-12, 6 Inserts (Discontinued)
Mfr # 30128
Zoro # G0555961
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insert Types Included Helical Inserts
- Thread Size 3/4"-12
- Thread Type BSF
- Number of Inserts 6
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 30128
- Zoro # G0555961
- UPC # 020317301287
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | 3/4"-12 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | BSF |
Number of Inserts | 6 |
System of Measurement | Inch |
Number of Pieces | 6 |
Description
Recoil Thread Repair Kit,BSF,3/4-12,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.