Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, 1/4"-18, 10 Inserts
Mfr # 36048
Zoro # G0557468
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 1/4"-18
- Thread Type NPT
- Number of Inserts 10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 36048
- Zoro # G0557468
- UPC # 020317360482
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | 1/4"-18 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | NPT |
Number of Inserts | 10 |
System of Measurement | Inch |
Number of Pieces | 10 |
Description
Recoil Thread Repair Kit,NPT 1/4-18,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/16" Black Phosphate Steel Pushnut Washers 50PK (71921)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 10 PK (69877)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.087.3600)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M18-1.50, 6 Inserts (38188)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M8-1.00, 15 Inserts (37088)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/4"-26, 15 Inserts (30048)
- RECOIL Pro Series Recoil Kit, UNC, 6-32, 12 pcs. (33566)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M6-1.00, 15 Inserts (35068)
- RECOIL Pro Series Recoil Kit, UNC, 12-24, 12 pcs. (33626)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4HDK)
- Recoil Thread Repair Kits