Shop All Thread Repair Kits
Recoil
Helical Insert Repair Kit, Helical Inserts, #12-24, 15 Inserts
Mfr # 33628
Zoro # G0556810
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size #12-24
- Thread Type UNC
- Number of Inserts 15
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 33628
- Zoro # G0556810
- UPC # 020317336289
- Country of Origin Australia
- Category Thread Repair Kits
Dimensions
Thread Size | #12-24 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | UNC |
Number of Inserts | 15 |
System of Measurement | Inch |
Number of Pieces | 15 |
Description
Recoil Thread Repair Kit,UNC,12-24,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0100)
- TRIPLE GRIP Screw Anchor, 55 PK (175K)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01062.031.0350)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0075)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #4-40, 15 Inserts (33548)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (34066)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #6-32, 15 Inserts (33568)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #10-32, 15 Inserts (34608)
- RECOIL Pro Series Recoil Kit, M6-1.0, 12 pcs. (35066)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M7-1.00, 15 Inserts (35078)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16HDK)
- Recoil Thread Repair Kits