Shop All Helical Inserts
Recoil
Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 25053
Zoro # G0508921
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.50 mm
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 25053
- Zoro # G0508921
- UPC # 020317250530
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 7.50 mm |
Thread Size | M5-0.80 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin 3/16 x 1-1/2 LCS ZC (CLPZ-0187-1500/B)
- INDUSCO Eyebolt, 5/8"x 4", Regular Nut Hdg (36500066)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53968)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 58 PK (07742)
- RECOIL Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (05052)
- RECOIL Helical Insert, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (23042)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- RECOIL Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (05203)
- RECOIL Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04073)
- RECOIL Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (25082)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.5D)
- Recoil Helical Inserts