Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 05254
Zoro # G4313464
product price: $14.45
/pk 100, $0.14/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Compatible Tap Size M2.5-0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 05254
- Zoro # G4313464
- UPC # 20317052547
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 5 mm |
Thread Size | M2.5-0.45 |
Compatible Tap Size | M2.5-0.45 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Helical Insert, M2.5-.45X2D, PK100, Free Running, Material 304 Stainless, Length: 5MM, Right Hand Thread Direction. STI Tap size: M2.5-.45. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 1500 PK (500305-BR)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 2 ft, Aluminum, Plain (LINK50024EA)
- MIDWEST FASTENER Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68524)
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0016)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- RECOIL Helical Insert, Free-Running, M30-3.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (05303)
- RECOIL Helical Insert, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27143)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- Recoil Helical Inserts