Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, M2-0.40 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 05024
Zoro # G4311328
product price: $15.95
/pk 100, $0.16/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Compatible Tap Size M2-0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 05024
- Zoro # G4311328
- UPC # 20317050246
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 4 mm |
Thread Size | M2-0.40 |
Compatible Tap Size | M2-0.40 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Helical Insert, M2-0.4X2D, PK100, Free Running, Material 304 Stainless, Length: 4MM, Right Hand Thread Direction. STI Tap size: M2-0.4. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (N01200.050.0350)
- TAPCON 1/4-in. x 3-1/4-in. Hex Head Concrete Screws, with Drill Bit, 100PK (3250H)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51050.062.0100)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK (0808KWAF)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05042)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- RECOIL Helical Insert, 18-8 Stainless Steel, 10 PK (26023)
- RECOIL Helical Insert, Free-Running, M30-3.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (05303)
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (03073)
- RECOIL Helical Insert, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27143)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- Recoil Helical Inserts