Shop All Helical Inserts
This Product is Discontinued
Recoil
Helical Insert, Free-Running, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (Discontinued)
Mfr # 07126
Zoro # G4313400
This Product is Discontinued
Key Features
- Overall Length 36 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Compatible Tap Size M12-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 07126
- Zoro # G4313400
- UPC # 20317071265
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 36 mm |
Thread Size | M12-1.50 |
Compatible Tap Size | M12-1.50 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Helical Insert, M12-1.5X3D, PK100, Free Running, Material 304 Stainless, Length: 36MM, Right Hand Thread Direction. STI Tap size: M12-1.5. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.