Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, M11-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK
Mfr # 05204
Zoro # G4306044
product price: $43.39
/pk 25, $1.74/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M11-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 05204
- Zoro # G4306044
- UPC # 20317052042
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 40 mm |
Thread Size | M11-1.50 |
Compatible Tap Size | M11-1.50 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Helical Insert, M20-2.5X2D, PK25, Free Running, Material 304 Stainless, Length: 40MM, Right Hand Thread Direction. STI Tap size: M20-2.5. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Head Machine Screw (ZW1138)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.087.3600)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U55730.025.0001)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK (77826)
- RECOIL Tangless Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05033)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05144)
- RECOIL Helical Insert, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (28183)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05086)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- RECOIL Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (03063)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.0D)
- Recoil Helical Inserts