Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, M11-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 05114
Zoro # G4313184
product price: $30.59
/pk 100, $0.31/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M11-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 05114
- Zoro # G4313184
- UPC # 20317051144
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 22 mm |
Thread Size | M11-1.50 |
Compatible Tap Size | M11-1.50 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Helical Insert, M11-1.5X2D, PK100, Free Running, Material 304 Stainless, Length: 22MM, Right Hand Thread Direction. STI Tap size: M11-1.5. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 25 PK (M07000.140.0065)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.112.0600)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK (U12380.037.0002)
- ZORO SELECT Beveled Washer, Fits Bolt Size M12 Steel, Zinc Finish, 10 PK (SBW5012000-010P1)
- RECOIL Helical Insert, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (23042)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23083)
- RECOIL Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25034)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05143)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03056)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2X1.0DSL)
- Recoil Helical Inserts