Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 05065
Zoro # G4306157
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M10-1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 05065
- Zoro # G4306157
- UPC # 20317050659
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 15 mm |
Thread Size | M10-1.00 |
Compatible Tap Size | M10-1.00 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Description
Helical Insert, M6-1X2.5D, PK100, Free Running, Material 304 Stainless, Length: 15MM, Right Hand Thread Direction. STI Tap size: M6-1. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (U07890.025.0031)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .845 in L, Steel (BTI-CAH2-3716-312/B1)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M55010.030.0006)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 869 PK (55508)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03102)
- RECOIL Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (04602)
- RECOIL Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel, 25 PK (05243)
- RECOIL Helical Insert, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (28140)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- RECOIL Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03584)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN1125)
- Recoil Helical Inserts