Shop All Helical Inserts
This Product is Discontinued
Recoil
Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 50 PK (Discontinued)
Mfr # 13096
Zoro # G4309718
This Product is Discontinued
Key Features
- Overall Length 1.687 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 13096
- Zoro # G4309718
- UPC # 20317130962
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 1.687 in |
Thread Size | 9/16"-12 |
Compatible Tap Size | 9/16"-12 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Helical Insert, UNC 9/16-12X3D, PK50, Locking, Material 304 Stainless, Length: 1.688", Right Hand Thread Direction. STI Tap size: 9/16-12. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.080.0016)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (SJ4575)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 12mm L., PK100 (M39080.060.0012)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (0824KPO6)
- RECOIL Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (04063)
- RECOIL Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03564)
- RECOIL Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25034)
- RECOIL Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 50 PK (03123)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05084)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.0DSL)
- Recoil Helical Inserts