Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel, 25 PK
Mfr # 03142
Zoro # G4311057
product price: $26.49
/pk 25, $1.06/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.875 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 03142
- Zoro # G4311057
- UPC # 20317031429
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 0.875 in |
Thread Size | 7/8"-9 |
Compatible Tap Size | 7/8"-9 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Helical Insert, UNC 7/8-9X1D, PK25, Free Running, Material 304 Stainless, Length: 0.875", Right Hand Thread Direction. STI Tap size: 7/8-9. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68647)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0025)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- RECOIL Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (03063)
- RECOIL Helical Insert, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 3 PK (28223)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- RECOIL Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03584)
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.5DSL)
- Recoil Helical Inserts