Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 03564
Zoro # G4313516
original price:
$17.99
14% off
new price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.276 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 03564
- Zoro # G4313516
- UPC # 20317035649
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 0.276 in |
Thread Size | #6-32 |
Compatible Tap Size | #6-32 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Helical Insert, UNC 6-32X2D, PK100, Free Running, Material 304 Stainless, Length: 0.276", Right Hand Thread Direction. STI Tap size: 6-32. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded (T1213HNSS)
- TE-CO Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41607)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04100.050.0350)
- ZORO SELECT 1-3/4"-5 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.175.0001)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23083)
- RECOIL Helical Insert, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (23042)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07104)
- RECOIL Helical Insert, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (25103)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- RECOIL Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK (05252)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03104)
- Recoil Helical Inserts