Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 03052
Zoro # G4313157
product price: $13.29
/pk 100, $0.13/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.313 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 03052
- Zoro # G4313157
- UPC # 20317030521
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 0.313 in |
Thread Size | 5/16"-18 |
Compatible Tap Size | 5/16"-18 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Helical Insert, UNC 5/16-18X1D, PK100, Free Running, Material 304 Stainless, Length: 0.313", Right Hand Thread Direction. STI Tap size: 5/16-18. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01010.050.0500)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/8 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-800250-1000P)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015636)
- RECOIL Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (03065)
- RECOIL Helical Insert, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (24064)
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (03073)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- RECOIL Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (03042)
- RECOIL Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04073)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R474-4)
- Recoil Helical Inserts