Shop All Helical Inserts
Recoil
Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 50 PK
Mfr # 03123
Zoro # G4306699
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # 03123
- Zoro # G4306699
- UPC # 20317031238
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 1-1/8 in |
Thread Size | 3/4"-10 |
Compatible Tap Size | 3/4"-10 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Helical Insert, UNC 3/4-10x1.5D, PK50, Free Running, Material 304 Stainless, Length: 1.125", Right Hand Thread Direction. STI Tap size: 3/4-10x1. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-B-ZN)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U34121.025.0086)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08161.031.0002)
- BLIND BOLT M14 x 75 Geomet 500B (BB-14-GBB1475DTASM)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- RECOIL Tangless Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05033)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05045)
- RECOIL Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (25053)
- RECOIL Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (25064)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN250)
- Recoil Helical Inserts