Shop All Helical Inserts
This Product is Discontinued
Recoil
Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 1000 PK (Discontinued)
Mfr # TL03525
Zoro # G7736001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size #2-56
- Helical Insert Type Free-Running
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Recoil
- MFR # TL03525
- Zoro # G7736001
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Thread Size | #2-56 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Includes | Insert |
Type | Free Running |
Description
Insert,304Ss,2-56x2.5D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.