Shop All Helical Inserts
This Product is Discontinued
Recoil
Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel, 3 PK (Discontinued)
Mfr # 22163
Zoro # G4313656
This Product is Discontinued
Key Features
- Overall Length 1-1/2 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size #1-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 22163
- Zoro # G4313656
- UPC # 20317221639
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 1-1/2 in |
Thread Size | #1-8 |
Compatible Tap Size | #1-8 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Helical Insert, BSW 1-8X1.5D, PK3, Free Running, Material 304 Stainless, Length: 1.5", Right Hand Thread Direction. STI Tap size: 1-8. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (N04100.050.0175)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 2 in Lg, 25 PK (1-CDR-10-M7-)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.160.0050)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 4 PK (73308)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03104)
- RECOIL Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (04063)
- RECOIL Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (25053)
- RECOIL Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 50 PK (03123)
- Recoil Helical Inserts