Shop All Helical Inserts
This Product is Discontinued
Recoil
Helical Insert, Free-Running, 1-3/4"-8 Thrd Sz, 18-8 Stainless Steel, 10 PK (Discontinued)
Mfr # 06284
Zoro # G4308686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 1-3/4 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size 1-3/4"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 06284
- Zoro # G4308686
- UPC # 20317062843
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 1-3/4 in |
Thread Size | 1-3/4"-8 |
Compatible Tap Size | 1-3/4"-8 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Finish | Plain |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Description
Helical Insert, UN 1 3/4-8X2.0D, PK10, Free Running, Material 304 Stainless, Length: 3.5", Right Hand Thread Direction. STI Tap size: 1 3/4-8. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-332-BR)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.025.0062)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1412KWS188)
- HILLMAN Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive (116714)
- RECOIL Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel, 25 PK (03144)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- RECOIL Helical Insert, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (24083)
- RECOIL Tangless Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05083)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05042)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- Recoil Helical Inserts