Shop All Helical Inserts
Recoil
Helical Insert, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 23062
Zoro # G0508389
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 23062
- Zoro # G0508389
- UPC # 020317230624
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Overall Length | 3/8 in |
Thread Size | 3/8"-16 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1084)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in 18-8 Stainless Steel, Polished Finish, 8 PK (33471)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0455-188)
- RECOIL Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05103)
- RECOIL Helical Insert, 18-8 Stainless Steel, 10 PK (26023)
- RECOIL Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel, 25 PK (03144)
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK (03073)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05045)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05062)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05084)
- Recoil Helical Inserts