Shop All Helical Inserts
Recoil
Helical Insert, #12-24 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 23623
Zoro # G0508553
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size #12-24
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 23623
- Zoro # G0508553
- UPC # 020317236237
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Thread Size | #12-24 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/2 in Sq (WWG-0500-2000GB)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 200 PK (4RWA9)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x3/16, PK100 (U07890.016.0018)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- RECOIL Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK (05252)
- RECOIL Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (05052)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- RECOIL Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (04602)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- RECOIL Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05032)
- RECOIL Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel, 25 PK (05243)
- Recoil Helical Inserts