Shop All Helical Inserts
Recoil
Helical Insert, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 23603
Zoro # G0508422
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size #10-24
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 23603
- Zoro # G0508422
- UPC # 020317236039
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Thread Size | #10-24 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel (K2005-316SS)
- ZORO SELECT Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 3/4 in Ht, 5 PK (1WE40)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, Nylon, Plain, 17/32 in H, 10 PK (0531218CN)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- RECOIL Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (25053)
- RECOIL Helical Insert, Free-Running, M7-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05046)
- RECOIL Helical Insert, Free-Running, M27-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05034)
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M6 Thrd Sz, Stainless Steel (A5110060006)
- Recoil Helical Inserts