Shop All Helical Inserts
This Product is Discontinued
Recoil
Helical Insert, #1-12 Thrd Sz, 18-8 Stainless Steel, 3 PK (Discontinued)
Mfr # 24163
Zoro # G0508693
This Product is Discontinued
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size #1-12
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 24163
- Zoro # G0508693
- UPC # 020317241637
- Country of Origin Australia
- Category Helical Inserts
Dimensions
Thread Size | #1-12 |
Details
Item | Helical Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.