Shop All Key Locking Inserts
Recoil
Heavy Wall Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, Steel
Mfr # 75162
Zoro # G4311495
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M16-2.00
- Material Steel
- Number of Locking Keys 4 Keys
- External Thread Size M22-1.50
- Drill Bit Size 20.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 75162
- Zoro # G4311495
- UPC # 20317751624
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M16-2.00 |
External Thread Size | M22-1.50 |
Drill Bit Size | 20.5 mm |
Compatible Tap Size | M22-1.50 |
Details
Item | Key Locking Insert |
Material | Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Heavy Wall |
Internal Thread Class | 6H |
External Thread Class | 6g |
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Heavy, Internal / External size: M16-2 X M22-1.5, Thread Class: 6H Internal / 6g ExternalClass 6H Tap Size: M22-1.5, Tap Drill Size: 20.50, Use with Tool: 72625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Stainless steel, 1 in Length, 50 PK (25C100KCSS)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/2 L, PK5 (WWG-CLPS-175)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07983)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 25 PK (BE-75ST PA)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73602)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73041)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/8"-11 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel (73102)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (73042)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (74122)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (78121)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5WY60)
- Recoil Key Locking Inserts