Shop All Key Locking Inserts
Recoil
Heavy Wall Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel
Mfr # 73142
Zoro # G4313960
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4 Keys
- External Thread Size 1-1/4"-12
- Drill Bit Size 1-3/16 in
- Compatible Tap Size 1-1/4"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 73142
- Zoro # G4313960
- UPC # 20317731428
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 7/8"-9 |
External Thread Size | 1-1/4"-12 |
Drill Bit Size | 1-3/16 in |
Compatible Tap Size | 1-1/4"-12 |
Details
Item | Key Locking Insert |
Material | Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Heavy Wall |
External Thread Class | 2A |
Internal Thread Class | 2B |
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Heavy, Internal / External size: 7/8-9 X 1 1/4-12, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 1 1/4-12, Tap Drill Size: 1 3/16, Use with Tool: 72875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Woodruff Key, 5 x 6.5 mm Key Size, Steel Zinc, 5 PK (32331)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (60288)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz (74087)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (73057)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (78121)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (73606)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (74601)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY72)
- Recoil Key Locking Inserts