Shop All Key Locking Inserts
Recoil
Heavy Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz
Mfr # 74057
Zoro # G4306866
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Number of Locking Keys 4 Keys
- External Thread Size 1/2"-13
- Drill Bit Size 29/64 in
- Compatible Tap Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 74057
- Zoro # G4306866
- UPC # 20317740574
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 5/16"-24 |
External Thread Size | 1/2"-13 |
Drill Bit Size | 29/64 in |
Compatible Tap Size | 1/2"-13 |
Details
Item | Key Locking Insert |
Material | 18-8 Stainless Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Heavy Wall |
Internal Thread Class | 2B |
External Thread Class | 2A |
Description
Threaded Insert, Keylocking, 303 Stainless Steel Wall Type: Heavy, Internal / External size: 5/16-24 X 1/2-13, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 1/2-13, Tap Drill Size: 29/64, Use with Tool: 72312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090553)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 9/16"-18, Plain 18-8 Stainless Steel (3534-9/16K)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (73066)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73602)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz (75066)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, Steel (75162)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (74162-14)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- Recoil Key Locking Inserts