Shop All Key Locking Inserts
Recoil
Heavy Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel
Mfr # 74122
Zoro # G4313909
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Locking Keys 4 Keys
- External Thread Size 1-1/8"-12
- Drill Bit Size 1-1/16 in
- Compatible Tap Size 1-1/8"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 74122
- Zoro # G4313909
- UPC # 20317741229
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/4"-16 |
External Thread Size | 1-1/8"-12 |
Drill Bit Size | 1-1/16 in |
Compatible Tap Size | 1-1/8"-12 |
Details
Item | Key Locking Insert |
Material | Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Heavy Wall |
Internal Thread Class | 2B |
External Thread Class | 2A |
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Heavy, Internal / External size: 3/4-16 X 1 1/8-12, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 1 1/8-12, Tap Drill Size: 1 1/16, Use with Tool: 72875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 45 PK (B04104.075.0300)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK (B08280.037.0200)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (Z0638)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (73066)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel (74071)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (74601)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz (73086)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz (74087)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, M16-2.00 Int Thrd Sz, M22-1.50 Ext Thrd Sz, Steel (75162)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110 PKG5)
- Recoil Key Locking Inserts