Shop All Key Locking Inserts
Recoil
Heavy Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 3/4"-16 Ext Thrd Sz
Mfr # 74087
Zoro # G4308056
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Number of Locking Keys 4 Keys
- External Thread Size 3/4"-16
- Drill Bit Size 45/64 in
- Compatible Tap Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Recoil
- MFR # 74087
- Zoro # G4308056
- UPC # 20317740871
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1/2"-20 |
External Thread Size | 3/4"-16 |
Drill Bit Size | 45/64 in |
Compatible Tap Size | 3/4"-16 |
Details
Item | Key Locking Insert |
Material | 18-8 Stainless Steel |
Number of Locking Keys | 4 Keys |
Wall Type | Heavy Wall |
Internal Thread Class | 2B |
External Thread Class | 2A |
Description
Threaded Insert, Keylocking, 303 Stainless Steel Wall Type: Heavy, Internal / External size: 1/2-20 X 3/4-16, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 3/4-16, Tap Drill Size: 45/64, Use with Tool: 72500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0125)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Chrome Plated (Z5216)
- ZORO SELECT #4-40 x 43/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA9)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (73066)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (74601)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (74607)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (74162-14)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz (73606)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel (73041)
- LOKSERT Key Locking Insert, 4 Keys, M24-3.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, 3 PK (3720-24.00HDP)
- Recoil Key Locking Inserts