Shop All Bathroom Cleaners
Reckitt Benckiser
Reckitt Benckiser Professional 98012 24 oz Toilet Bowl Cleaner; Wintergreen
Mfr # 98012
Zoro # G904158491
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reckitt Benckiser
- MFR # 98012
- Zoro # G904158491
- UPC # 19200980128
- Country of Origin China
- Category Bathroom Cleaners
Description
This product cleans as it disinfects by killing viruses and bacteria when used as directed. The thick 9.5% hydrochloric acid formula packaged in an angle-neck bottle cleans above and below the water line, and will not harm plumbing or septic systems.
Specifications- Application: Toilet & Urinal Cleaner
- Chemical Compound: Hydrochloric Acid
- Scent: Wintergreen
- Physical Form: Liquid
- Capacity: 24 oz
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31946)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- RUBBERMAID White Polyethylene Laundry Basket (2997-87)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- RECKITT BENCKISER Reckitt Benckiser RAC97181 Disinfecting Brand New Day Wipes - 80 Count (19200-97181)
- RECKITT BENCKISER 24OZ Lys Toilet Cleaner (1920098013)
- RECKITT BENCKISER ProLysol, Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, Lime, 1 Gal (94201EA)
- RECKITT BENCKISER Reckitt Benckiser Toilet Bowl Cleaner, Cling (1470970)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- RECKITT BENCKISER Reckitt Benckiser 781882 19.6 oz Rid-X Treatment 1920083623 (781882)
- ECOS Toilet Cleaner, 24 oz., PK6 (97036)
- Reckitt Benckiser Bathroom Cleaners