Shop All Specialty Cleaners
Reckitt Benckiser
Old English Wood Care Furniture Polish, Lemon, 12 oz. Aerosol Can, 12 Cans - 74035
Mfr # REC 74035
Zoro # G004925245
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Aerosol Can
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reckitt Benckiser
- MFR # REC 74035
- Zoro # G004925245
- UPC # 62338018638
- Country of Origin Unknown
- Category Specialty Cleaners
Dimensions
Size | 12 oz |
Details
Item | Furniture Cleaner & Polish |
Container Type | Aerosol Can |
Fragrance | Lemon |
Description
the quick and easy way to clean, shine and help protect your furniture every day without residue buildup. Especially formulated for everyday marks and soft drink stains. Pleasant lemon scent. 12-1/2-oz. Aerosol can. Sold 12 cans per case.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Dryer Sheets, Outdoor Fresh, PK15 (95860)
- REV-A-SHELF Accessory, Silver Metallic, Plastic (RV-50-17-52)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- RENOWN 2000ml Pink Foam Lotion Hand Soap Refill (REN02498)
- RECKITT BENCKISER Reckitt Benckiser RAC91109CT Air Wick Scent Oil Warmer Refill; Clear (RAC91109CT)
- RECKITT BENCKISER Reckitt Benckiser 00706 Foam Carpet Cleaner; Foam; 22 oz; Aerosol Can (19200006194)
- RECKITT BENCKISER LIME-A-WAY, Lime, Calcium & Rust Remover, 28oz Bottle (87000)
- ROETECH Main Line Cleaner, 2-1/2 gal. (MLC-LC-2.5-1)
- PURPLE POWER 2.5 Gal. Liquid Industrial Strength Cleaner/Degreaser (4322P)
- BONA Bona Kemi USA 256624 Tile & Laminate Floor Disposable Wet Cleaning Pads; Pack of 12 (256624)
- DE-SOLV-IT Desolvit Clnr 12 Oz (22608)
- Reckitt Benckiser Specialty Cleaners