Reckitt Benckiser

LYSOL® Disinfecting Wipes, Lemon And Lime, 35 Wipes/Canister, 3 Canisters/Pk, 4 Pks/Carton


product price: $90.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard non-porous surfaces when used as directed. effective against sars-cov-2, the virus that causes covid-19, in 2 minutes when used as directed on hard, non-porous surfaces. kills the cold and flu viruses. ideal to clean, disinfect and deodorize. remove more than 95% of allergens, including pet dander, dust mites and pollen. use on kitchen counters, appliances, stove tops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. safe to use on electronics including smartphones, tablets and remote controls. each thick, pre-moistened wipe kills 99.9% of viruses and bacteria on hard nonporous surfaces when used as directed. Ideal for cleaning, disinfecting and deodorizing. Effective against sars-cov-2, the virus that causes covid-19, in 2 minutes when used as directed on hard, non-porous surfaces. Wipes also remove more than 95% of allergens, including pet dander, dust mites, and pollen. Use on kitchen counters, appliances, stove tops, cabinets, door knobs, light switches, floors, garbage cans, toilet exteriors, bathtubs and sinks. Also safe to use on electronics including smartphones, tablets and remote controls. Towel/wipe type: disinfecting wipes; application: appliances; cabinets; counters; floors; garbage cans; toilets; light switches; telephones; door knobs; smartphones; tablets; remote controls; applicable material: linoleum; metal; plastic; porcelain; stainless steel; tile; material(s): non-woven fiber.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.