Shop All Disinfectants and Sanitizers
Reckitt Benckiser
LYSOL, DISINFECTANT SPRAY, SPRING WATERFALL SCENT, 19 OZ AEROSOL
Mfr # 79326CT
Zoro # G210928788
product price: $177.99
/ea
Free Shipping & Returns
$177.99
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
- Brand Reckitt Benckiser
- MFR # 79326CT
- Zoro # G210928788
- UPC # 19200793261
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
Get maximum versatility with minimal effort with Lysol Disinfectant Spray thats safe to use on hard and soft surfaces. Lysol kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds, as well as cold and flu viruses when used as directed. Help protect high-traffic areas and high-touch surfaces, including desks, bathrooms, doorknobs, and railings. Deliver hospital-type disinfection on to soft surfaces, including upholstery, curtains, sofas, mattresses, and cushions. Meet customer and staff expectations around disinfection. Simply spray and let air dry. Application: Disinfectant/Sanitizer; Applicable Material: Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl; Chemical Compound: Ethanol; Alkyl 50% C14, 40% C12, 10% C16 Dimethyl Benzyl Ammonium Saccharinate; Dirt Types: Bacteria; Fungus; Germs; Mildew; Mold; Viruses.
Restrictions
- Hazardous material
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
- RMR BRANDS Xtreme Soap Scum Remover 32 oz (RMRSSX-32oz)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White, PK4 (76985)
- RECKITT BENCKISER LYSOL® Concentrate Disinfectant, 12 Oz. Bottle, 6/Carton (77500)
- RECKITT BENCKISER RECKITT BENCKISER 77500 12 Oz. Lysol Concentrate Disinfectant (RE386227)
- RECKITT BENCKISER Disinfectant Wipes- 35 Sheets-Tub- Lemon-Lime Blossom Scent (RAC81145)
- RECKITT BENCKISER LYSOL, Disinfectant Spray, 19oz Aerosol, 12PK (95029CT)
- RECKITT BENCKISER LYSOL FOAM DISINFECTANT CLEANER, 24 OZ (RAC95524)
- CLOROX Clorox 117OZ Spl Bleach (32411)
- LYSOL Clean and Fresh Cool Adirondack Air Scent Multi-Purpose Cleaner 40 oz (1920078630)
- Reckitt Benckiser Disinfectants and Sanitizers