Shop All Air Freshener Refills
Reckitt Benckiser
Air Freshener Refill, f/Freshmatic, Ocean Breeze, 6.17oz, , PK 6
Mfr # RAC98000CT
Zoro # G402501751
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Ocean Breeze
- Refill Type Aerosol
- Features Odor Neutralizer
- For Use With Air Wick Freshmatic Ultra Automatic Sprayers
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reckitt Benckiser
- MFR # RAC98000CT
- Zoro # G402501751
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 6.2 fl oz (0.2 quart) |
Details
Item | Pure Air Freshmatic Refills |
Fragrance | Ocean Breeze |
Refill Type | Aerosol |
Features | Odor Neutralizer |
For Use With | Air Wick Freshmatic Ultra Automatic Sprayers |
Color | Clear |
Description
Freshmatic Ultra automatic spray refill neutralizes odors and provides continuous freshness for up to 60 days. Its waterless formula diffuses more fragrance in the air and less on the floor to keep rooms smelling great for longer. Automatic spray refill is designed for use in Air Wick Freshmatic Ultra automatic sprayers (sold separately). Air freshener is perfect for use in hotels, healthcare facilities, nursing homes, office buildings, restrooms and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, Extended Use Reusable Cloth, Pop Up Box, 8 1/4 x 16 3/4 in, 100 Sheets (41455)
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- THINK SAFE First Voice Red Biohazard Waste Disposable Bags, 7-10 Gallon, 50/Pack (BHAZ01)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (APVEK80166)
- RECKITT BENCKISER Air Wick, LIFE SCENTS SCENTED OIL REFILLS, PARADISE RETREAT, 0.67 OZ, 2PK, 6 PACKS/CARTON, 12PK (91110)
- RECKITT BENCKISER Air Wick, LIFE SCENTS SCENTED OIL REFILLS, SUMMER DELIGHTS, 0.67 OZ, 2PK, 6 PACKS/CARTON, 12PK (91112)
- RECKITT BENCKISER Reckitt Benckiser 79717 Scented Oil Refill; Fresh Waters; .67oz; 2-Pack (79717)
- RECKITT BENCKISER Air Wick, FRESHMATIC ULTRA AUTOMATIC SPRAY REFILL, LAVENDER/CHAMOMILE, AEROSOL, 5.89 OZ (77961)
- RECKITT BENCKISER Air Wick, FRESHMATIC ULTRA AUTOMATIC SPRAY REFILL, FRESH LINEN, AEROSOL, 5.89 OZ (82314)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Pina Colada, 7 oz Aerosol Spray, PK12 (CHA 5180)
- TIMEMIST Air Freshener Refill, Mango, PK12 (1042810)
- Reckitt Benckiser Air Freshener Refills