Shop All Bathroom Cleaners
Reckitbenc
LYSOL, DISINFECTANT TOILET BOWL CLEANER, WINTERGREEN, 24OZ BOTTLE, 9PK
Mfr # 98012
Zoro # G910928767
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reckitbenc
- MFR # 98012
- Zoro # G910928767
- Country of Origin United States
- Category Bathroom Cleaners
Description
Clean, disinfect, and deodorize urinals and toilet bowls to give guests a clean bathroom experience. Meet staff and customer expectations around cleanliness. Optimize restroom cleaning time with a powerful formula that works on the toughest toilet stains in seconds. Remove hard water deposits with the thick 9.5% hydrochloric acid formula that adheres to stains for better cleaning and coats the bowl above and below the waterline. Kills 99.9% of viruses and bacteria when used as directed. Elevate restroom experiences throughout facilities for customers and staff with a powerful cleaning formula that helps leave surfaces shiny. Will not harm plumbing or septic systems. Application: Toilet & Urinal Cleaner; Applicable Material: Bidets; Porcelain Surfaces; Toilets; Urinals; Chemical Compound: Hydrochloric Acid; Dirt Types: Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soil; Stains.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- ZOGICS Foam Soap Dispenser, Touch-Free, Wall Mounted - White (SOAPDIS01FOAM-WH)
- ETTORE Golden Glove Sleeve 10 Inch (51010)
- BERKSHIRE Dry Wipe, White, Pack, Polypropylene, 100 Wipes, 8 in x 10 in (PW880.0810.12)
- RECKITBENC LYSOL, CLEAN & FRESH TOILET BOWL CLEANER CLING GEL, COUNTRY SCENT, 24 OZ, 2PK (98015PK)
- RECKITBENC LYSOL, TOILET BOWL CLEANER WITH HYDROGEN PEROXIDE, COOL SPRING BREEZE, 24 OZ, 9PK (98011)
- PROCTER & GAMBLE Comet® Disinfectant Bathroom Cleaner, 32 Oz. Trigger 8/Case - PAG22569CT (PGC 01105)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz Bottle (BWK 4820EA)
- MER-MAID AUTO TOILET CLENR 4.58OZ (16424-8)
- Reckitbenc Bathroom Cleaners