Shop All Back-Up & Rear View Cameras
Rear View Safety/Rvs Systems
Rear View Side Camera
Mfr # RVS-775
Zoro # G6591444
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Side View Camera
- Viewing Angle 120 Degrees
- Camera Resolution 250k Pixels
- Power Required 12 to 24V DC
- Includes 33 ft Extension Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-775
- Zoro # G6591444
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Rear and Side View Camera |
Camera Type | Side View Camera |
Viewing Angle | 120 Degrees |
Camera Resolution | 250k Pixels |
Power Required | 12 to 24V DC |
Includes | 33 ft Extension Cable |
Features | 9 Automatic Infrared Night Vision Illuminators |
IP Rating | IP68 |
For Use With | RVS-770613, RVS-770614 |
Illumination | 9 Automatic Infra-red Night Vision Illuminators |
Connectivity | No Connectivity |
Functions | Night Vision |
Line Resolution | 600 TVL |
Night Vision Distance | 50 ft |
Compatible with Manufacturer Model Number | RVS-770613 |
Compatible Vehicle Type | Universal |
Image Sensor Type | 1/4 in Color CCD Image Sensor |
Manufacturer Warranty | 1 yr |
Resolution | 250K |
Compatible Manufacturer Part Number | RVS-770613 |
Compatible Manufacturer Model Number | RVS-770613 |
For Use with Mfr. Model Number | RVS-770613 |
For Use With Mfr. Model Number | RVS-770613 |
Description
Rear and Side View Camera, Camera Type Side View Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number RVS-770613, Connectivity No Connectivity, Image Sensor Type 1/4 in Color CCD Image Sensor, Includes 33 ft Extension Cable, Operating Voltage 12-24V DC, Features 9 Automatic Infrared Night Vision Illuminators, Functions Night Vision, IP Rating IP68, Line Resolution 600 TVL, Manufacturer Warranty 1 yr, Night Vision Distance 50 ft, Resolution 250K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/8 x 12-31/32 in. (RS5456)
- RIGID INDUSTRIES D-Series Lens Cover - Clear (201923)
- PIONEER CABLE Cyl Head Bolt Kit, S-351W (S-351W)
- VIM PRODUCTS VIM Tools 4-Piece Door and Trim Tool Set (DT1)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 4.3"Screen (RVS-091406)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera (RVS-770)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (3) Camera Setup (RVS-770615-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera w/RCA Connectors (RVS-772)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, 20G, 480 TVL (RVS-062710)
- BOYO Frame-Less Rearview Mirror Monitor, 7.3" (VTM73FL)
- Rear View Safety/Rvs Systems Back-Up & Rear View Cameras