Shop All Back-Up & Rear View Cameras
Rear View Safety/Rvs Systems
Rear View Camera w/RCA Connectors
Mfr # RVS-772
Zoro # G7585645
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Backup Camera
- Viewing Angle 120 Degrees
- Includes 16 ft Camera Cable, Color CCD Weatherproof Camera with Night Vision, Screw Kit
- IP Rating IP68
- For Use With Any Monitor with RCA Capability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-772
- Zoro # G7585645
- UPC # 813380018233
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Backup Camera |
Camera Type | Backup Camera |
Viewing Angle | 120 Degrees |
Includes | 16 ft Camera Cable, Color CCD Weatherproof Camera with Night Vision, Screw Kit |
IP Rating | IP68 |
For Use With | Any Monitor with RCA Capability |
Illumination | 8 Automatic Infra-red Night Vision Illuminators |
Power Required | 12 to 24V DC |
Features | 8 Automatic Infrared Night Vision Illuminators |
Camera Resolution | 307k Pixels |
Connectivity | No Connectivity |
Manufacturer Warranty | 1 yr |
Compatible with Manufacturer Model Number | RVS-772718 |
Compatible Vehicle Type | Universal |
Night Vision Distance | 30 ft |
Resolution | 307K |
Functions | Night Vision |
Image Sensor Type | 1/3 in Color CCD Image Sensor |
Line Resolution | 480 TVL |
Compatible Manufacturer Part Number | RVS-772718 |
Compatible Manufacturer Model Number | RVS-772718 |
For Use with Mfr. Model Number | RVS-772718 |
For Use With Mfr. Model Number | RVS-772718 |
Description
Backup Camera, Camera Type Backup Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number RVS-772718, Connectivity No Connectivity, Image Sensor Type 1/3 in Color CCD Image Sensor, Includes 16 ft Camera Cable, Color CCD Weatherproof Camera with Night Vision, Screw Kit, Operating Voltage 12-24V DC, Features 8 Automatic Infrared Night Vision Illuminators, Functions Night Vision, IP Rating IP68, Line Resolution 480 TVL, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-WAG-US)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Wht (215-16421)
- NAVISAFE Navimount Horizontal White w/Screws (952-1)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Type CCD, Monitor 5 (RVS-7706035)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera (RVS-770)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, 4.3" LCD Display (RVS-776718)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, 20G, 480 TVL (RVS-062710)
- REAR VIEW SAFETY/RVS SYSTEMS RCA Backup Camera, 130 deg. (RVS-771)
- JENSEN Jensen BUCAM200J Backup Camera - 5.75 x 2.5 x 4 in. (BUCAM200J)
- Rear View Safety/Rvs Systems Automotive Camera Systems