Shop All Back-Up & Rear View Cameras
Rear View Safety/Rvs Systems
Rear View Camera System, CCD, 130 deg.
Mfr # RVS-770619-NM
Zoro # G9413311
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD
- Monitor Type LCD
- Viewing Angle 130 Degrees
- Monitor Size 7 in
- Impact Rating 20G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-770619-NM
- Zoro # G9413311
- UPC # 818137010768
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Length | 9 in |
Monitor Height | 4 1/2 in |
Monitor Width | 1 in |
Monitor Display Size | 7 in |
Description
Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 410K, Monitor Display Size 7 in, Operating Voltage 9-32V DC, Compatible Vehicle Type Universal, Includes 3 Port Power Harness, 66 ft Extension Cable, Power Connection Wire, Remote Control, Screw Kit, Number of Cameras Included 1, Image Sensor Type 1/4 in Sharp Color CCD Image Sensor, Audio Output Not Applicable, Connection Type Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Outer, ES333RL (ES333RL)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- AUTOTEX Wiper Blade, Beam, 26 In Size (CLX-26)
- BALDWIN FILTERS Air Filter, 4-5/32 x 10-23/32 in. (RS5325)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Wireless, 4.3"Screen (RVS-091406)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera (RVS-770)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, Replc Mirror (RVS-770619N)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera w/RCA Connectors (RVS-772)
- FEDERAL SIGNAL Rear View Camera System, CCD Camera Type (CAMSET70-AHD-NTSC4)
- Rear View Safety/Rvs Systems Back-Up & Rear View Cameras