Shop All Back-Up & Rear View Cameras
Rear View Safety/Rvs Systems
Rear View Camera System, 20G, 480 TVL
Mfr # RVS-062710
Zoro # G9413336
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD
- Monitor Type LCD
- Viewing Angle 130 Degrees
- Monitor Size 7 in
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-062710
- Zoro # G9413336
- UPC # 818137010836
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Height | 5 1/4 in |
Monitor Width | 1 in |
Monitor Length | 7 in |
Monitor Display Size | 7 in |
Description
Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Side View Camera, Camera Resolution 250K, Monitor Display Size 7 in, Operating Voltage 12V DC, Compatible Vehicle Type Universal, Includes (2) 33 ft Extension Cables, (2) 66 ft Extension Cables, (2) Back-Up Cameras, (2) Side Cameras, Universal Mount, Power Connection Wire, Remote Control, Screw Installation Kit, Stand, Lead Wires, Number of Cameras Included 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Bussmann 12.8 amps AGC Silver Flasher (BP/552-RP)
- VELVAC Spot Mirror, Center Mount (708441)
- MSD IGNITION MALLORY ROTOR/SHUTTER WHEEL 8CYL UNIL (335)
- CTA MANUFACTURING SUBARU FUEL LINE DISCONNECT TOOL (CTA3476)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, Replc Mirror (RVS-770619N)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, 4.3" LCD Display (RVS-776718)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, 130 deg. (RVS-770619-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, Type CCD, Monitor 5 (RVS-7706035)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera With RCA Connectors (RVS-771)
- ECCO Wireless Reversing Camera (K7000B-WK)
- Rear View Safety/Rvs Systems Automotive Camera Systems