Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Rear View Safety/Rvs Systems
Rear Camera System, Sun Shade Monitor (Discontinued)
Mfr # RVS-082502
Zoro # G7542613
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Type CCD
- Monitor Type LCD
- Viewing Angle 130 Degrees
- Monitor Size 7 in
- Camera Resolution 250k Pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-082502
- Zoro # G7542613
- UPC # 813380019384
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Display Size | 7 in |
Details
Item | Rear View Camera System |
Camera Type | CCD |
Monitor Type | LCD |
Viewing Angle | 130 Degrees |
Camera Resolution | 250k Pixels |
Features | Color Camera with Infra-red Illuminator |
IP Rating | IP67 |
Impact Rating | 10G |
Includes | (1) 3 Channel Multiplexer Control Unit, (1) 7 in TFT LCD Color Monitor with Universal Mount, (1) Double RCA and Power Converter, (1) Screw Kit, 66 Foot Camera Cable, Power Connection Wire, Remote Control |
Power Required | 12 to 24V DC |
Manufacturer Warranty | 1 yr |
Image Sensor Type | CCD |
Description
Rear View Camera System, Camera Resolution 250k Pixels, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Includes (1) 3 Channel Multiplexer Control Unit, (1) 7 in TFT LCD Color Monitor with Universal Mount, (1) Double RCA and Power Converter, (1) Screw Kit, 66 Foot Camera Cable, Power Connection Wire, Remote Control, Image Sensor Type CCD, Features Color Camera with Infra-red Illuminator, Impact Rating 10G, IP Rating IP67, Manufacturer Warranty 1 yr, Monitor Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.