Shop All Dashboard Cameras
Rear View Safety/Rvs Systems
Camera System(1)Camera, Mirrror Monitor
Mfr # RVS-082510
Zoro # G8540077
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Camera Type CMOS
- Monitor Size 4.3 in
- Impact Rating 10G
- Power Required 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rear View Safety/Rvs Systems
- MFR # RVS-082510
- Zoro # G8540077
- UPC # 813380015645
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Manufacturers Warranty Length | 1 yr |
Monitor Size | 4.3 in |
Monitor Display Size | 4.3 in |
Details
Item | Rear View Camera System |
Camera Type | CMOS |
Impact Rating | 10G |
Power Required | 12 to 24V DC |
Viewing Angle | 120 Degrees |
Features | Color Camera with Infra-red Illuminator |
Camera Resolution | 307200p |
Includes | 3 Channel Multiplexer Control Unit, Double RCA and Power Converter, Power Connection Wire, Remote Control, Screw Kit, 66 ft Cable |
IP Rating | IP67 |
Monitor Type | LCD |
Manufacturer Warranty | 1 yr |
Number of Cameras Included | 1 |
Image Sensor Type | 1/3 in Color CCD Image Sensor/CMOS Image Sensor |
Connectivity | No Connectivity |
Camera Types Included | Backup Camera |
Connection Type | Wired |
Compatible Vehicle Type | Universal |
Description
Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 307200p, Monitor Display Size 4.3 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes 3 Channel Multiplexer Control Unit, Double RCA and Power Converter, Power Connection Wire, Remote Control, Screw Kit, 66 ft Cable, Number of Cameras Included 1, Image Sensor Type 1/3 in Color CCD Image Sensor/CMOS Image Sensor, Audio Output Not Applicable, Connection Type Wired
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 44126 (44126)
- FARIA BEEDE INSTRUMENTS 2" Trim Gauge f/Mercury, Mariner, Mercruiser, Volvo DP, Yamaha 2001-Newer (22019)
- LISLE Stretch Belt Remover/Installer (59370)
- VELVAC Htd/Rmt Switch Assy-"G"Van (747632)
- GARMIN Dash Camera, 12 V DC, 1,080 px (DASHCAM47)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- BUYERS PRODUCTS Standard Color Camera IP67 Heated With Night Vision (8881211)
- BUYERS PRODUCTS Wireless Heated Camera With Night Vision And Waterproof (8882111)
- COBRA DashCam, Dual View, GPS/WiFi/BT1600P (SC200D)
- JJ KELLER Dash Camera (64443)
- GEMINEYE Color Camera, Rectangle, Audio, Infared (EC2024-C)
- Rear View Safety/Rvs Systems Dashboard Cameras