Shop All Storage Bins
Really Useful Box
Storage Bin, Plastic, Clear/Blue, 5 PK
Mfr # 8.1C-PK5CB
Zoro # G303467644
product price: $71.19
/pk 5, $14.24/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear/Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Really Useful Box
- MFR # 8.1C-PK5CB
- Zoro # G303467644
- Country of Origin United States
- Category Storage Bins
Details
Color | Clear/Blue |
Material | Plastic |
Item | Storage Bin |
Description
The REALLY USEFUL BOX - 8.1C-PK5CB Storage Bin is a versatile storage solution designed for organizing items in a compact and efficient manner. This bin, while not explicitly sized, offers ample space to accommodate various types of objects, making it suitable for general storage needs.
Crafted from durable plastic material, this storage bin exhibits high resilience against everyday wear and tear. The clear/blue color scheme allows users to identify the contents quickly without having to open each box, thus saving time and effort during item retrieval. Its robust construction ensures longevity even with regular use.
This package includes five units of the REALLY USEFUL BOX - 8.1C-PK5CB Storage Bin, offering multiple containers for systematic organization across different areas or purposes. Designed with compatibility in mind, these bins can be used individually or stacked together as per your requirements – providing flexibility in arranging your workspace or storeroom efficiently.
Crafted from durable plastic material, this storage bin exhibits high resilience against everyday wear and tear. The clear/blue color scheme allows users to identify the contents quickly without having to open each box, thus saving time and effort during item retrieval. Its robust construction ensures longevity even with regular use.
This package includes five units of the REALLY USEFUL BOX - 8.1C-PK5CB Storage Bin, offering multiple containers for systematic organization across different areas or purposes. Designed with compatibility in mind, these bins can be used individually or stacked together as per your requirements – providing flexibility in arranging your workspace or storeroom efficiently.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (30289SCLAR)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- LITTLE GIANT Louvered Panel, For IF-2436-5PYTL (IF-LP-36)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 3 PK (32C-PK3CB)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 4 PK (9C-PK4CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.37 Gal, 10.25in x 14.5in x 6.25in, Clear/blue, 4PK (9CPK4CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 Gal, 11in x 14in x 5in, Clear/blue, 5PK (81CPK5CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- AKRO-MILS Storage Bin, Polymer, 8.3" W, 9" H, Blue (AKM30265B)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 16-1/2 in W, 11 in H, Black (QUS270BK)
- Really Useful Box Storage Bins