Shop All Storage Bins
Really Useful Box
Storage Bin, Plastic, Clear/Blue, 4 PK
Mfr # 9C-PK4CB
Zoro # G203467645
product price: $62.39
/pk 4, $15.60/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10.25 in W x 6.25 in H
- Color Clear/Blue
- Material Plastic
- Volume Capacity 2.37 gal
- Weight Capacity 8.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Really Useful Box
- MFR # 9C-PK4CB
- Zoro # G203467645
- UPC # 60456650686
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10.25 in W x 6.25 in H |
Width | 10.25 in |
Height | 6.25 in |
Depth | 14.5 in |
Details
Color | Clear/Blue |
Material | Plastic |
Item | Storage Bin |
Volume Capacity | 2.37 gal |
Weight Capacity | 8.5 lb |
Description
The REALLY USEFUL BOX - 9C-PK4CB is a storage bin designed with dimensions suitable for businesses that require organized and accessible storage solutions. Its size allows it to accommodate various items, from office supplies to inventory products, making it an appropriate choice for diverse storage needs.
Crafted from durable plastic material, the 9C-PK4CB Storage Bin offers long-lasting use and resilience against wear and tear. It features a clear body complemented by blue accents, providing visibility of stored items while adding a touch of color to your space. This design aspect facilitates quick identification of contents without needing to open or move the bin.
This product comes in a package quantity that caters adequately to small business requirements. The compatibility feature of these bins makes them suitable for stacking or arranging together in an orderly fashion, optimizing your available space efficiently. In conclusion, the REALLY USEFUL BOX - 9C-PK4CB is built to provide practicality and durability in meeting various storage demands within small businesses.
Crafted from durable plastic material, the 9C-PK4CB Storage Bin offers long-lasting use and resilience against wear and tear. It features a clear body complemented by blue accents, providing visibility of stored items while adding a touch of color to your space. This design aspect facilitates quick identification of contents without needing to open or move the bin.
This product comes in a package quantity that caters adequately to small business requirements. The compatibility feature of these bins makes them suitable for stacking or arranging together in an orderly fashion, optimizing your available space efficiently. In conclusion, the REALLY USEFUL BOX - 9C-PK4CB is built to provide practicality and durability in meeting various storage demands within small businesses.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 20" to 28" Height (PAKWS03)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 5 PK (8.1C-PK5CB)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 3 PK (32C-PK3CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.37 Gal, 10.25in x 14.5in x 6.25in, Clear/blue, 4PK (9CPK4CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 Gal, 11in x 14in x 5in, Clear/blue, 5PK (81CPK5CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (PB1416-7 Clear)
- Really Useful Box Storage Bins