Shop All Storage Bins
Really Useful Box
Storage Bin, Plastic, Clear/Blue, 3 PK
Mfr # 32C-PK3CB
Zoro # G903467662
product price: $83.29
/pk 3, $27.76/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14 in W x 12.25 in H
- Color Clear/Blue
- Material Plastic
- Volume Capacity 8.45 gal
- Weight Capacity 15.74 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Really Useful Box
- MFR # 32C-PK3CB
- Zoro # G903467662
- UPC # 60456650709
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 in W x 12.25 in H |
Depth | 18 in |
Height | 12.25 in |
Width | 14 in |
Details
Color | Clear/Blue |
Material | Plastic |
Volume Capacity | 8.45 gal |
Item | Storage Bin |
Weight Capacity | 15.74 lb |
Description
The REALLY USEFUL BOX - 32C-PK3CB Storage Bin is a versatile storage solution designed to accommodate a variety of items. Its dimensions are suitable for storing everything from office supplies to small tools, making it a practical choice for businesses looking to organize their workspace efficiently.
Crafted from robust plastic material, this storage bin boasts durability and longevity. The clear design allows you to easily view the contents without having to open the bin, saving time and effort in locating specific items. The blue accents add a touch of color that can complement various business settings.
This product comes as a pack of three bins, providing ample storage capacity for your needs. They're designed with compatibility in mind; whether you need them for general office use or more specialized applications like inventory management, these bins can serve multiple purposes within your business operation. Their plastic construction also makes them light enough to move around as needed while still being sturdy enough to hold up under regular use.
In conclusion, the REALLY USEFUL BOX - 32C-PK3CB Storage Bin offers businesses an effective way to manage their space and keep their operations running smoothly.
Crafted from robust plastic material, this storage bin boasts durability and longevity. The clear design allows you to easily view the contents without having to open the bin, saving time and effort in locating specific items. The blue accents add a touch of color that can complement various business settings.
This product comes as a pack of three bins, providing ample storage capacity for your needs. They're designed with compatibility in mind; whether you need them for general office use or more specialized applications like inventory management, these bins can serve multiple purposes within your business operation. Their plastic construction also makes them light enough to move around as needed while still being sturdy enough to hold up under regular use.
In conclusion, the REALLY USEFUL BOX - 32C-PK3CB Storage Bin offers businesses an effective way to manage their space and keep their operations running smoothly.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- DAYTON Ergonomic Drum Handler, 1000 lb. (29PH15)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 4 PK (9C-PK4CB)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 5 PK (8.1C-PK5CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 Gal, 11in x 14in x 5in, Clear/blue, 5PK (81CPK5CB)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.37 Gal, 10.25in x 14.5in x 6.25in, Clear/blue, 4PK (9CPK4CB)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Gray (IDR201GY)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- Really Useful Box Storage Bins