Shop All Storage Totes & Containers
Really Useful Box
Really Useful Box 6662704 7 x 15.31 x 18.88 in. Stackable Storage Box
Mfr # 6662704
Zoro # G304031257
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Really Useful Box
- MFR # 6662704
- Zoro # G304031257
- UPC # 5060024801552
- Country of Origin China
- Category Storage Totes & Containers
Details
Item | Stackable Storage Box |
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Stackable Storage Box
- Working temperature of -15 degree C to 80 degrees C
- Positively stacks with or without the lids
- Totally flat and reinforced bottom
- Capacity: 18 Litre
- Lid Included: Yes
- Dimension: 7" x 15.31" x 18.88"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- REALLY USEFUL BOX 9.51 Qt. Latch Lid Storage Tote, 15.55in x 10.04in x 6.1in, Solid Black (9BKPK4)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Dove Gray/Green, PK4, 4PK (9RDG-PK4)
- REALLY USEFUL BOX Latch Lid Storage Tote, 4.23 Qt., 15.55" x 10.04" x 3.46", Solid Black, PK4, 4PK (4BK-PK4)
- REALLY USEFUL BOX Latch Lid Storage Tote, 35.4 Qt., 14.76" x 12.6" x 10.43", Dove Gray/Green (33.5-RECY-GREY)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Solid Black, PK4, 4PK (9BK-PK4)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- LEWISBINS ORBIS Stakpak SO4815-11 Plastic Long Stacking Container 48 x 15 x 10-3/4 Blue (SO4815-11BLUE)
- Really Useful Box Storage Totes & Containers