Shop All Food Service Storage & Transportation
This Product is Discontinued
Real Solutions
14" H x 9" W x 22" D, Pull-Out Tray Divider Cabinet Organizer, Silver (Discontinued)
Mfr # TDRO-FNW-9
Zoro # G5676557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 14"
- Width 8-11/16"
- Depth 22-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Real Solutions
- MFR # TDRO-FNW-9
- Zoro # G5676557
- UPC # 029274305574
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 14" |
Width | 8-11/16" |
Depth | 22-1/4" |
Details
Item | Pull Out Tray Divider Cabinet Organizer |
Description
Pull Out Tray Divider Cabinet Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.