Shop All Arts & Crafts
Real Images
Sketch Pad, Standard Weight, 9in. x 12in., 100 Sheets Per Pad, 6PK
Mfr # PMMK50146
Zoro # G505262740
product price: $29.45
/pk 6, $4.91/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Includes 6 Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Real Images
- MFR # PMMK50146
- Zoro # G505262740
- UPC # 194629108176
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Includes | 6 Pads |
Description
Real Images Sketch Pad provides a great value with standard weight paper. Ideal for use with dry media. Tape-bound pad is ideal for elementary and student use. Acid-free and recyclable. Each pad includes 100 sheets and measures 9" x 12". Sold as a pack of 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- REAL IMAGES Paint & Marker Pad, Heavyweight, 9in. x 12in., 24 Sheets Per Pad, 12PK (MMK50154)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- UNI PAINT Industrial Marker, Fine Point, PK12 (63721)
- GORDON BRUSH Size 4 Chemical Resistant Pure Red Sable Round Brushes (0907-04000)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- SAX True Flow Royale Synthetic Watercolor Brushes, Size 10, Pack of 3 PK (1567592)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- Real Images