Shop All Arts & Crafts
Real Images
Paint & Marker Pad, Heavyweight, 9in. x 12in., 24 Sheets Per Pad, 12PK
Mfr # MMK50154
Zoro # G705262731
product price: $25.19
/pk 12, $2.10/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 12 Pads
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Real Images
- MFR # MMK50154
- Zoro # G705262731
- UPC # 194629108206
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | White |
Includes | 12 Pads |
Material | Paper |
Description
Real Images Paint & Marker pad provides a great value with heavyweight paper. Ideal for use with dry media as well as paint and marker. Tape-bound pad is ideal for elementary and student use. Acid-free and recyclable. Each pad includes 24 sheets and measures 9" x 12". Sold as a pack of 12 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Horizontal Erasable Wall Calendar, 32" x 48" (A152)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White (2903U00-01)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- SCHOOL SMART PAPERCLIPS SMOOTH 2 IN PACK OF 1000 PK (049140)
- EUREKA Dr. Seuss™ Oh, The Places... Bookmarks, PK216 (834311)
- SAX Liquid Washable Watercolor Paint, 8 Ounces, Yellow (1567839)
- SAX True Flow Colorburst Glaze, Mystic Jade, 1 Pint (S2622X)
- TREND Letters, Upper/Lowercase Combo, Red, PK216 (T79742)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- HANDY ART Little Masters® Washable Tempera Paint, Red, 32 oz., PK6 (213-720)
- EXCEL BLADES Wood Burning Pyrography Set (50005IND)
- Real Images