Shop All Reader Eyewear
Readymax
Safety Bifocal, +2.0, Clear, Polycarbonate
Mfr # RMS-GL-BF2.0-DF
Zoro # G4396287
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair PermaPlug(TM) Ear Plugs
- Frame Color Black
- Lens Color Clear
- Frame Material Polycarbonate
- Lens Coating Scratch-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readymax
- MFR # RMS-GL-BF2.0-DF
- Zoro # G4396287
- UPC # 894921002812
- Country of Origin Unknown
- Category Reader Eyewear
Details
Includes | (1) Pair PermaPlug(TM) Ear Plugs |
Frame Color | Black |
Lens Color | Clear |
Frame Material | Polycarbonate |
Lens Coating | Scratch-Resistant |
Foam Lined | No |
Diopter | +2.00 |
Item | Bifocal Reading Glasses |
Diopter Strength | +2.00 |
UV Protection | 0.999 |
Description
Bifocal Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Non-Adjustable Temple Style, 0.999 UV Protection, Includes (1) Pair PermaPlug(TM) Ear Plugs, Eyewear Frame Style Half-Frame, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (19L480)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 72" (272)
- CONDOR Reading Glasses, +1.50, Clear (52RW74)
- BOUTON Zenon Z12R Rimless Optical Eyewear w/ 2-Diopter Bifocal Reading-Glass Design, Clear Lens, Gray Frame (250-27-0020)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB115ID)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50 (DM13H25PF)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- DIAMOND VISIONS Premium Reading Glasses (RG399)
- BOLLE SAFETY Safety Reader Glasses, +3.0 Diopter, Clear (40190)
- Readymax Reader Eyewear