Readymax

Reusable Ear Plugs, 27 dB, 24 PK


product price: $240.99
/pk 24, $10.04/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Reusability Reusable
  • Noise Reduction Rating NRR 25 dB
  • Noise Reduction Rating 27 dB
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Reusability Reusable
Item Ear Plugs
Noise Reduction Rating NRR 25 dB
Noise Reduction Rating 27 dB

Description

ReadyMax Zipouts w/25NRR PermaPlug,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.