Shop All Electrical Wire & Cable
Readycable
Signal cable, 90 ft
Mfr # MAT9441506-90
Zoro # G711904106
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Signal Cable
- Minimum Bend Radius Factor - Energy Chain 15 x d
- Maximum Acceleration 66 ft/sq sec
- OEM Part Number Equivalent 6FX_002-1DC00
- Minimum Bend Radius Factor - Fixed 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9441506-90
- Zoro # G711904106
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 15 x d |
Minimum Bend Radius Factor - Fixed | 8 x d |
Minimum Bend Radius Factor - Flexible | 12 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.3 in |
Details
Item | Signal Cable |
Assembly Type | Signal Cable |
Maximum Acceleration | 66 ft/sq sec |
OEM Part Number Equivalent | 6FX_002-1DC00 |
Maximum Speed - Unsupported | 10 fps |
Compatible Brand | Siemens |
Description
Signal cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 8A, 600V AC, Non-Indicating (CCMR008)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24D)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (9846)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- AIPHONE 20 AWG 2 Conductor Cable 500 ft. (87200250C)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED1000)
- Readycable Electrical Wire & Cable